Glove Bag, 15 in L, 15 in W, 3 in D

  • Mfr # GB-15

  • Zoro # G112924864


product price:  $30.69
/ea

Key Features

Color
Beige
Material
Cotton Canvas
Depth
3 in
Width
15 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-15
Zoro #
G112924864
UPC #
-
Country of Origin
Pakistan

Dimensions

Depth
3 in
Width
15 in
Length
15 in

Details

Item
Glove Bag
Color
Beige
Material
Cotton Canvas
Includes
Hook, Snap Closure
For Number of Gloves
1 Pair

Description

Cotton canvas Glove storage bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.