Glove Bag, 19 in L, 19 in W, 4 in D

  • Mfr # GB-19

  • Zoro # G912924866


product price:  $38.49
/ea

Key Features

Color
Beige
Material
Cotton Canvas
Depth
4 in
Width
19 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-19
Zoro #
G912924866
UPC #
-
Country of Origin
Pakistan

Dimensions

Depth
4 in
Width
19 in
Length
19 in

Details

Item
Glove Bag
Color
Beige
Material
Cotton Canvas
Includes
Hook, Snap Closure
For Number of Gloves
1 Pair

Description

Cotton canvas Glove storage bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.