Glove Liners, Black, 1 PR
Mfr # CWKBL-55-012
Zoro # G010063092
product price: $17.29
/prKey Features
Glove Materials
Polyester, Spandex
Cuff Style
Slip-On
Fabric Weight
1.92 oz
Touchscreen Compatible
Touchscreen Compatible
Hand Protection Style
Glove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWKBL-55-012
Zoro #
G010063092
UPC #
781513672969
Country of Origin
Lao People's Democratic Republic
Dimensions
Glove Size
XXL
Thickness
1 in
Glove Length
12 in
Details
Item
Glove Liners
Color
Black
Glove Materials
Polyester, Spandex
Cuff Style
Slip-On
Fabric Weight
1.92 oz
Touchscreen Compatible
Touchscreen Compatible
Hand Protection Style
Glove
Latex-Free
Contains Latex
Cut-Resistance Coverage
Not Tested
Glove Construction
Cut and Sewn
Insulated
Insulated
Glove Features
Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
Not Rated
Glove Insulation Material
Fleece
Finger Coverage
Full Finger
Brand and Series
Coldwork 55
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Not Tested
Silicone-Free
Contains Silicone
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level Not Tested, ANSI/ISEA Puncture Force Not Tested, ANSI/ISEA Puncture Level Not Rated, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, EN 388 Rating Not Applicable, Fabric Weight 1.92 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.