Gloves, Black, 2XL, 1 PR
Mfr # MSD-F55-012
Zoro # G4377014
product price: $41.39
/prKey Features
Glove Size
2XL
Length
6-17/64"
Standards
CE EN 388
Cut-Resistant Material
None
Palm Material
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSD-F55-012
Zoro #
G4377014
UPC #
781513649374
Country of Origin
Cambodia
Dimensions
Glove Size
2XL
Length
6-17/64"
Size
2XL
Description
Tactical Gloves, 2XL, Black, 6 17/64 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.