Zoro Homepage

Gloves, Black, L, 1 PR

  • Mfr # MSD-F55-010

  • Zoro # G3553844


product price: $39.19
/pr

Key Features

Glove Size
L
Length
5-23/32"
Standards
CE EN 388
ANSI/ISEA Cut Level
1
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD-F55-010
Zoro #
G3553844
UPC #
781513649350
Country of Origin
Cambodia

Dimensions

Glove Size
L
Length
5-23/32"
Size
L

Description

Tactical Gloves, L, Black, 5 23/32 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.