Zoro Homepage

Gloves, Black, L, 1 PR

  • Mfr # MSV-F55-010

  • Zoro # G4377066


product price: $44.39
/pr

Key Features

Glove Size
L
Length
5-23/32"
Standards
CE EN 388
Finger Style
Full Finger
ANSI/ISEA Cut Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSV-F55-010
Zoro #
G4377066
UPC #
781513649350
Country of Origin
Cambodia

Dimensions

Glove Size
L
Length
5-23/32"
Size
L

Details

Item
Gloves
Color
Black
Standards
CE EN 388
Finger Style
Full Finger
ANSI/ISEA Cut Level
1
Lining
Tricot
Thumb Style
Wing
Cuff
Hook-and-Loop
Stitching Material
Nylon
Palm Material
AX-Suede(TM)
Application
Law Enforcement, Military
Back Material
AX-Suede(TM)
Closure Type
Hook-and-Loop
Cut-Resistant Material
None
Knuckle Padding Material
None
ANSI/ISEA Abrasion Level
0
Cut
Gunn
Grade of Leather
Synthetic
Glove Cut
Gunn
Glove Back Material
AX-Suede â„¢
EN 388 Rating
2121X

Description

Tactical Gloves, L, Black, 5 23/32 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Suede Palm Material, AX-Suede(TM) Back Material, Not Applicable Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.