Gloves, Coyote tan, 2XL, 1 PR
Mfr # MSV-F72-012
Zoro # G4446183
product price: $43.59
/prKey Features
Glove Size
2XL
Length
6-17/64"
Standards
CE EN 388
Grade of Leather
Synthetic
Cut-Resistant Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSV-F72-012
Zoro #
G4446183
UPC #
781513649374
Country of Origin
Lao People's Democratic Republic
Dimensions
Glove Size
2XL
Length
6-17/64"
Size
2XL
Details
Item
Gloves
Color
Coyote tan
Standards
CE EN 388
Grade of Leather
Synthetic
Cut-Resistant Material
None
Lining
Tricot
Stitching Material
Nylon
Cuff
Hook-and-Loop
Closure Type
Hook-and-Loop
ANSI/ISEA Cut Level
1
Thumb Style
Wing
Application
Law Enforcement, Military
ANSI/ISEA Abrasion Level
0
Finger Style
Full Finger
Palm Material
AX-Suede(TM)
Back Material
AX-Suede(TM)
Cut
Gunn
Knuckle Padding Material
None
Glove Cut
Gunn
Glove Back Material
AX-Suede â„¢
EN 388 Rating
2121X
Description
Tactical Gloves, 2XL, Tan, 6 17/64 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Suede Palm Material, AX-Suede(TM) Back Material, Not Applicable Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.