Shop MECHANIX WEAR

H15-05 Mechanics Gloves, Synthetic Leather Palm, 9, Black/Gray

  • Mfr # H15-05-009
  • Zoro # G216524502

product price: 
$
20.39
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H15-05-009
Zoro #
G216524502
UPC #
781513607589
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Series
H15-05
Includes ID Panel
No
Thumb Sweat Wipe
No
Touchscreen Compatible
Yes
Windproof
No
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Level
1
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Hand Style
Left and Right
Glove Safety Features
Form-fitting TrekDry(R) helps keep your hands cool and comfortable. Reinforced thumb and index finger improve durability. Anatomically designed two-piece palm eliminates material bunching. Durable synthetic leather palm infused with touchscreen technology. Machine washable.
Includes Keypad Nib
No
Includes Reinforced Thumb Crotch
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Touchscreen Nib
No
Includes Padded Palm
No
ANSI/ISEA Puncture Force
20 N
Thumb Style
Wing
Brand and Series
Mechanix Wear H15-05
EN 388 Rating
3121X
Anti-Static
No
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Liner Material
Polyester
Water Resistant
No
Includes Pull Strap
Yes
Closure Type
Hook-and-Loop
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Nylon
Includes Red Palm
No
Finger Style
Full Finger
Glove Back Color
Black
Oil-Resistant
No
Palm Style
Single Layer
High-Visibility
No
Glove Back Material
TrekDry(R)
Includes Heat Pack Pocket
No
Minimum Temperature
Not Rated
Back Material
TekDry(R)
Knuckle Padding Material
None
Glove Materials
Synthetic Leather/TekDry/Nylon
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Includes Double Palm
No
Lining
Tricot
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Latex-Free
No
Cuff
Hook-and-Loop
Front Closure
Hook-and-Loop
Wire Color
Black/Gray

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.