H15-05 Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 12, Black/Gray

  • Mfr # H15-05-012
  • Zoro # G6590180
product price: 
$
18.49
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H15-05-012
Zoro #
G6590180
UPC #
781513607619
Country of Origin
Multiple
Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Back Material
TekDry(R)
Finger Style
Full Finger
Closure Type
hook-and-loop
Thumb Style
Wing
Knuckle Padding Material
None
ANSI/ISEA Abrasion Level
Not Tested
Lining
Tricot
Stitching Material
Nylon
Cuff
Hook-and-Loop
Brand and Series
Mechanix Wear H15-05
Includes Keypad Nib
No
EN 388 Rating
3121X
Palm Style
Single Layer
Latex-Free
No
Touchscreen Compatible
Yes
Includes ID Panel
No
Includes Pinch Point Protection
No
Silicone-Free
No
Touchscreen Nib
No
Reflective Backing
No
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Puncture Level
1
Includes Padded Palm
No
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Glove Safety Features
Form-fitting TrekDry(R) helps keep your hands cool and comfortable. Reinforced thumb and index finger improve durability. Anatomically designed two-piece palm eliminates material bunching. Durable synthetic leather palm infused with touchscreen technology. Machine washable.
Windproof
No
Rope Channel Reinforcement
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Series
H15-05
Includes Double Palm
No
Anti-Static
No
Glove Back Material
TrekDry(R)
Includes Red Palm
No
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Materials
Synthetic Leather/TekDry/Nylon
Water Resistant
No
Glove Liner Material
Polyester
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Low-Profile Impact Protection
No
Cut-Resistance Coverage
Palm Side
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Glove Backing Material
TrekDry
Glove Lining Material
Polyester
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None
Front Closure
Hook-and-Loop
Wire Color
Black/Gray

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.