Hi-Vis Cut Resistant Gloves, Cut Level A4 , Uncoated , XL 1 PR

  • Mfr # SFF-X91-011

  • Zoro # G9737447


product price:  $26.89
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Black,Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFF-X91-011
Zoro #
G9737447
UPC #
781513647141
Country of Origin
Viet Nam

Dimensions

Glove Size
XL

Details

Item
Hi-Vis Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Black,Yellow

Description

Hi-Viz FastFit(R) D4-360 Cut-Resistan,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.