This item is Discontinued.

Mechanix Wear M-Pact(R) Hi-Vis Mechanics Gloves, Synthetic Leather with Silicone Grip Palm, Spandex Back, 9 SP2-91-009

M-Pact(R) Hi-Vis Mechanics Gloves, Synthetic Leather with Silicone Grip Palm, Spandex Back, 9 (Discontinued)

  • Mfr # SP2-91-009
  • Zoro # G9581463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP2-91-009
Zoro #
G9581463
UPC #
781513614396
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Hi-Vis Mechanics Gloves
Color
High Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather with Silicone Grip
Application
Heavy Construction, Oil/Gas Exploration, Mining, Logging, Towing/Transportation, Heavy Equipment Operation, Mechanical, MRO
Palm Construction
Synthetic Leather/Sure Grip Panels/EVA Foam Panels
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Back Material
EVA Foam/TPR/Spandex
Finger Style
Full/Reinforced Fingertips
Knuckle Padding Material
EVA Foam, TPR
Lining
Tricot
Closure Type
hook-and-loop
Stitching Material
Nylon
Cuff
Neoprene
Touchscreen Compatible
No
Glove Safety Features
High-Visibility
Low-Profile Impact Protection
Yes
ANSI/ISEA Puncture Force
20 N
Rope Channel Reinforcement
No
Reflective Backing
Yes
Palm Style
Padded
Brand and Series
Mechanix Wear M-Pact(R) SP2-91
Glove Features
Padded Knuckles, Padded Palm, Reflective Backing
Includes Pull Strap
Yes
Includes Red Palm
No
Includes Pinch Point Protection
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Glove Materials
EVA Foam/Neoprene/TPR
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Level
1
Latex-Free
No
Series
M-Pact(R)
Includes Double Palm
No
Glove Hand Style
Left and Right
Water Resistant
No
Cut-Resistance Coverage
Palm Side
Includes Heat Pack Pocket
No
EN 388 Rating
3121X
Impact Glove Type
Not Rated
ANSI/ISEA Abrasion Level
Not Tested
Anti-Static
No
Includes ID Panel
Yes
Silicone-Free
No
Knuckle Protection Material
Foam
Touchscreen Nib
No
Impact Protection Coverage
Knuckles
Glove Construction
Cut and Sewn
Windproof
No
Includes Keypad Nib
No
Includes Padded Palm
Yes
EN 388 Impact Rated
No
High-Visibility
Yes
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Back Color
Lime
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather with Silicone Grip
Glove Lining Material
Tricot
Sold As
Pair

Description

Mechanics Gloves, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.