Shop MECHANIX WEAR

Hi-Viz M-Pact(R) D4-360 Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, 12

  • Mfr # SMP-X91-012
  • Zoro # G9663956

product price: 
$
45.15
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Construction, Maintenance, Manufacturing, Material Handling, Metal Stamping, Repair, Transportation, Towing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMP-X91-012
Zoro #
G9663956
UPC #
781513647257
Country of Origin
Viet Nam
Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Construction, Maintenance, Manufacturing, Material Handling, Metal Stamping, Repair, Transportation, Towing
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016
Glove Coating Finish
None
Glove Hand Style
Left and Right
Glove Cut
Gunn
Stitching Material
Nylon
Knuckle Padding Material
TPR
Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Thumb Style
Wing
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Back Material
TPR
ANSI/ISEA Puncture Level
3
Series
M-Pact(R)
Finger Style
Full Finger
Layered Palm Material
Polyurethane, Synthetic Leather
Impact Protection Style
Standard
Windproof
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Touchscreen Compatible
Yes
ANSI/ISEA Impact Force
9 kN
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Impact Protection Coverage
Knuckles
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Glove Liner Material
HPPE
Glove Construction
Cut and Sewn
Reflective Backing
Yes
Waterproof
No
Brand and Series
Mechanix Wear M-Pact(R) SMP-X91
Rope Channel Reinforcement
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Level
1
Palm Style
Double Layer
Includes Keypad Nib
No
Latex-Free
No
Includes Double Palm
Yes
Cut-Resistance Coverage
Full
Includes ID Panel
Yes
Glove Features
Breathable Back, Pull Strap, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Pull Strap
Yes
Glove Material Color
High-Visibility Yellow
Glove Back Material
TrekDry(R)
ANSI/ISEA Cut Load
1,500 g
Includes Heat Pack Pocket
No
Silicone-Free
No
Glove Safety Features
High-Visibility
Includes Red Palm
No
ANSI/ISEA Puncture Force
100 N
EN 388 Rating
4X43DP
Thumb Sweat Wipe
No
Glove Materials
TPR
Includes Padded Palm
Yes
Includes Pinch Point Protection
Yes
Touchscreen Nib
No
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Lime
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
HPPE
ANSI/ISEA Cut Grams
1,500 g
Wire Color
High-Visibility Yellow

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Glove Coating Material Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.