Shop MECHANIX WEAR

Hi-Viz Original(R) D4-360 Hi-Vis Cut Resistant Gloves, Synthetic Leather Palm, 8

  • Mfr # SMG-X91-008
  • Zoro # G9664035

product price: 
$
39.15
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Construction, Maintenance, Manufacturing, Material Handling, Metal Stamping, Repair, Transportation, Towing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMG-X91-008
Zoro #
G9664035
UPC #
781513647165
Country of Origin
Viet Nam
Item
Hi-Vis Cut Resistant Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Construction, Maintenance, Manufacturing, Material Handling, Metal Stamping, Repair, Transportation, Towing
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016
Coating Material
Uncoated
Knuckle Padding Material
None
Glove Coating Finish
None
Stitching Material
Nylon
ANSI/ISEA Cut Level
A4
Finger Style
Full Finger
Series
Hi-Viz Original(R)
Back Material
TrekDry(R)
Glove Coating Coverage
Uncoated
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Glove Coating Material
Uncoated
Glove Cut
Gunn
Touchscreen Nib
No
Silicone-Free
No
Anti-Static
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Glove Liner Material
HPPE
EN 388 Rating
4X43D
Includes Double Palm
No
Waterproof
No
Includes Pull Strap
Yes
Includes Padded Palm
No
Palm Style
Double Layer
Layered Palm Material
Polyurethane, Synthetic Leather
Glove Back Material
TrekDry(R)
Reflective Backing
Yes
Includes Pinch Point Protection
Yes
Includes ID Panel
Yes
Glove Features
Breathable Back, Pull Strap, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
Brand and Series
Mechanix Wear Hi-Viz Original(R) SMG-X91
Windproof
No
Includes Heat Pack Pocket
No
Glove Safety Features
High-Visibility
Cut-Resistance Coverage
Full
Glove Materials
HPPE/Synthetic Leather/TPR/TrekDry(R)
ANSI/ISEA Puncture Force
100 N
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
1,500 g
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Glove Material Color
High-Visibility Yellow
Thumb Sweat Wipe
No
Includes Red Palm
No
Includes Keypad Nib
No
Latex-Free
No
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Lime
Glove Lining Material
HPPE
ANSI/ISEA Cut Grams
1,500 g
Wire Color
High-Visibility Yellow

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.