Impact Resistant Gloves, 2XL, Black/Brown, TrekDry(TM), TPR (Discontinued)
- Mfr # CG30-75-012
- Zoro # G5174976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG30-75-012
Zoro #
G5174976
UPC #
781513611739
Country of Origin
Multiple
Details
Item
Impact Resistant Gloves
Color
Black/Brown
Palm Material
Chromium Free Leather
Palm Construction
Synthetic Leather, Genuine Leather, PORON(R) XRD(TM)
Standards
EN420, EN 388 (3121)
Back Material
TrekDry(TM), TPR
Finger Style
Full Finger w/Reinforced Fingertips
Closure Type
hook-and-loop
Features
Embossed, Molded Neoprene Forms Better Around the Wrist, Providing Better Comfort and Protection
Cuff
Hook-and-Loop
Description
Impact Resistant Gloves, Palm Material Chromium Free Leather, Standards EN420, EN 388 (3121), 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.