Jacket, 40 cal/sq cm, 4XL, 9.2 oz/sq yd Zipper Closure

  • Mfr # SWJ-40-GPGY-4XL
  • Zoro # G906171207
product price: 
$
865.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
9.2 oz/sq yd
Length
35 in
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SWJ-40-GPGY-4XL
Zoro #
G906171207
UPC #
-
Country of Origin
United States
Item
Jacket
Color
Gray
Fabric Weight
9.2 oz/sq yd
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Closure Type
Zipper
Total Number of Pockets
0
Waist Style
Elastic
Includes Thumb Hole
No
Features
40 Cal Arc Flash Jackets are Made from Advanced Protective Materials
Includes Hood Drawstrings
No
Garment Type
Coat
Cuff Style
Elastic
Collar Style
Barracuda
Water Resistant
Yes
Zipper Material
Nomex
Closure Features
Storm Flap
Includes Hood
No
ANSI Class
Not Rated
High-Visibility
No
Back Stripe Pattern
Horizontal
Material Trade Name
Pyrad
Hood Style
None
Insulated for Cold Conditions
No
Number of Outside Pockets
0
Number of Inside Pockets
0
Includes Lining
No
Moisture-Wicking
No
Stitching Material
Nomex
Gender
Unisex
Front Closure
Zipper
Wire Color
Gray

Dimensions

Size
4XL
Length
35 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Size - Body Type
Regular
Fits Chest Size
40 Cal Arc Flash Jackets are Made from Advanced Protective Materials
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Barracuda, Color Gray, Cuff Style Elastic, Fabric Weight 9.2 oz/sq yd, Features 40 Cal Arc Flash Jackets are Made from Advanced Protective Materials, Closure Type Zipper, Garment Type Jacket, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Includes Hood Drawstrings No, Includes Lining No, Insulated for Cold Conditions No, Jacket, Length 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.