Jacket and Bib Kit, 2XL, Black
Mfr # AG40GP-2X-H3PFNG
Zoro # G812470227
product price: $2,882.99
/ea
Free Shipping & Returns
Key Features
Garment Material Trade Name
Pyrad
Included Hood Type
Lift Front with Fan
Size
2XL
Includes Gloves
No
Headwear Included
Lift-Front Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40GP-2X-H3PFNG
Zoro #
G812470227
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Minimum Waist Size
46 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Tag Size
46 - 48 x 32
Maximum Waist Size
48 in
Details
Item
Jacket and Bib Kit
Garment Material Trade Name
Pyrad
Included Hood Type
Lift Front with Fan
Includes Gloves
No
Headwear Included
Lift-Front Hood
ATPV Rating
40 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Color
Black
Clothing Included
Jacket and Overalls
Includes Hood
Yes
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Arc Flash PPE Category
4
Visor Visibility Type
True Color
Includes Safety Glasses
Yes
Includes Glove Protectors
No
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Description
Jacket and Bibs Kit Lift-Front Hood Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.