Jacket and Bib Kit, 4XL, Black

  • Mfr # AG40GP-4X-H3PFNG

  • Zoro # G712470204


product price: $3,646.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
40 cal/sq cm
Size
4XL
Includes Gloves
No
Included Hood Type
Lift Front with Fan
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40GP-4X-H3PFNG
Zoro #
G712470204
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Minimum Waist Size
54 in
Tag Size
54 - 56 x 32
Maximum Waist Size
56 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
Jacket and Bib Kit
ATPV Rating
40 cal/sq cm
Includes Gloves
No
Included Hood Type
Lift Front with Fan
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
Pyrad
Headwear Included
Lift-Front Hood
Includes Face Shield
Yes
Color
Black
Includes Hood
Yes
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Safety Glasses
Yes
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Clothing Included
Jacket and Overalls
Arc Flash PPE Category
4

Description

Jacket and Bibs Kit Lift-Front Hood Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.