Jacket and Bib Kit, 4XL, Black
Mfr # AG40GP-5X-H3PFNG
Zoro # G112470262
product price: $3,926.99
/ea
Free Shipping & Returns
Key Features
Included Hood Type
Lift Front with Fan
Headwear Included
Lift-Front Hood
Size
5XL
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
Pyrad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40GP-5X-H3PFNG
Zoro #
G112470262
UPC #
-
Country of Origin
United States
Dimensions
Size
5XL
Minimum Waist Size
56 in
Minimum Chest Size
64 in
Tag Size
58 - 60 x 32
Maximum Chest Size
66 in
Maximum Waist Size
60 in
Details
Item
Jacket and Bib Kit
Included Hood Type
Lift Front with Fan
Headwear Included
Lift-Front Hood
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
Pyrad
ATPV Rating
40 cal/sq cm
Includes Gloves
No
Color
Black
Includes Face Shield
Yes
Clothing Included
Jacket and Overalls
Arc Flash PPE Category
4
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Hood
Yes
Visor Visibility Type
True Color
Includes Safety Glasses
Yes
Description
Jacket and Bibs Kit Lift-Front Hood Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.