Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket and Bib Kit

  • Mfr # AG40-GP-XL-NG

  • Zoro # G506170853


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Garment Material Trade Name
Pyrad
Inseam
32 in
Clothing Included
Coat and Overalls
Minimum Waist Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-XL-NG
Zoro #
G506170853
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Minimum Waist Size
42 in
Maximum Chest Size
50 in
Maximum Waist Size
44 in
Minimum Chest Size
48 in

Details

Item
Jacket and Bib Kit
Garment Material Trade Name
Pyrad
Inseam
32 in
Clothing Included
Coat and Overalls
Will Fit Over Boots
Yes
Fabric Weight
9.2 oz/sq yd
Arc Flash PPE Category
4
Headwear Included
Standard Hood
Window Coating
Anti-Fog; Anti-Abrasion
Cuff Style
Elastic
Includes Carrying Bag
Yes
Ankle Type
Open
Visor Visibility Type
True Color
Back Stripe Pattern
Horizontal
Insulated for Cold Conditions
No
Window Material
Polycarbonate
Includes Gloves
No
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Includes Glove Protectors
No
ANSI Class
Not Rated
Standards
ASTM F1506, NFPA 70E
Includes Face Shield
Yes
Color
Gray
High-Visibility
No
Features
Single-Ply PPE4
Material Trade Name
Pyrad

Description

Jacket and Bib Kit, Gray, Size XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.