Jacket and Bib Kit, XL, Black
Mfr # AG40GP-XL-H3PFNG
Zoro # G112470255
product price: $2,805.99
/ea
Free Shipping & Returns
Key Features
Headwear Included
Lift-Front Hood
ATPV Rating
40 cal/sq cm
Garment Material Trade Name
Pyrad
Includes Gloves
No
Included Hood Type
Lift Front with Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40GP-XL-H3PFNG
Zoro #
G112470255
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Minimum Waist Size
42 in
Minimum Chest Size
48 in
Maximum Waist Size
44 in
Maximum Chest Size
50 in
Tag Size
42 - 44 x 32
Details
Item
Jacket and Bib Kit
Headwear Included
Lift-Front Hood
ATPV Rating
40 cal/sq cm
Garment Material Trade Name
Pyrad
Includes Gloves
No
Included Hood Type
Lift Front with Fan
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Safety Glasses
Yes
Visor Visibility Type
True Color
Includes Glove Protectors
No
Includes Hood
Yes
Includes Carrying Bag
Yes
Arc Flash PPE Category
4
Color
Black
Includes Face Shield
Yes
Clothing Included
Jacket and Overalls
Description
Jacket and Bibs Kit Lift-Front Hood Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.