Heat-Resistant Sleeves with Thumbholes, Kevlar, Cut Level A3, Black, 18 in L, 1 Pair

  • Mfr # MHS-05-500

  • Zoro # G0635096


product price:  $26.79
/pr

Key Features

Size
Universal
Length
18"
ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHS-05-500
Zoro #
G0635096
UPC #
781513609668
Country of Origin
Mexico

Dimensions

Size
Universal
Length
18"
Sleeve Size
Universal
Thickness
0.5 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Standards
ANSI, CE
Application
Automotive, Manufacturing
Palm Material
Kevlar(R)
Back Material
Kevlar(R)
Suggested Use Environment
Dry, Light Oil and Oily
Sleeve Style
Sleeve with Thumbhole
Stitching Material
Kevlar(R)
Series
MHS-05
ANSI/ISEA Puncture Level
Not Rated
Cuff Style
Knit
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
Brand and Series
Mechanix Wear MHS-05
Anti-Static
Anti-Static Not Included
Sleeve Performance
General Purpose
Fabric Weight
5 oz
ANSI/ISEA Heat Level
3
Sleeve Construction
Cut and Sewn
Maximum Temperature
350 Degrees F

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 0.5 in, Sleeve Material Kevlar(R), Color Black, Size Universal, Series MHS-05, Sleeve Features Not Applicable, Standards ANSI, CE, Stitching Material Kevlar(R), ANSI/ISEA Heat Level 3, ANSI/ISEA Abrasion Level Not Applicable, ANSI/ISEA Puncture Level Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.