Knit Glove, Cut Level Not Rated , Not Applicable , Smooth , Universal 1 PR

  • Mfr # 243-Z

  • Zoro # G812481896


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Glove Size
Universal
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Smooth
Series
ZETEX
Cuff Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243-Z
Zoro #
G812481896
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
Universal
Glove Length
23 in

Details

Item
Knit Glove
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Smooth
Series
ZETEX
Cuff Style
Straight
Glove Materials
Fiberglass
Glove Hand Style
N
Latex-Free
No
Insulated
No
Glove Lining Material
Wool
Standards
N
Hand Protection Style
Glove
Sold As
Pair
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
Maximum Temperature
1,000 Degrees F
Pairs per Package
12
Fabric Weight
32 oz
Finger Coverage
Full Finger
Cuff Color
White
Lint-Free
No
Knit Material Color
White
Hem Style
Finished
Includes Finger Fourchettes
No
Palm Type
Uncoated

Description

Zetex Glove, 23", White fiberglass,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.