Shop MECHANIX WEAR

Knit Glove, Smooth , Universal, 1 PR

  • Mfr # 234-Z
  • Zoro # G212481854

product price: 
$
77.49
/pr

Key Features

Glove Size
Universal
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Smooth
Series
ZETEX
Cuff Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
234-Z
Zoro #
G212481854
UPC #
-
Country of Origin
United States
Item
Knit Glove
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Smooth
Series
ZETEX
Cuff Style
Straight
Glove Materials
Fiberglass
Glove Construction
Woven
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Wool
Touchscreen Compatible
No
Standards
N
Sold As
Pair
Insulated
No
Latex-Free
No
Silicone-Free
No
Hand Protection Style
Glove
Glove Hand Style
N
Knit Material Color
White
Double-Dipped
No
Finger Coverage
Full Finger
Hem Style
Finished
Maximum Temperature
1,000 Degrees F
Includes Finger Fourchettes
No
Lint-Free
No
Fabric Weight
32 oz
Cuff Color
White
Pairs per Package
12
Palm Type
Uncoated
Knit Material
Fiberglass

Dimensions

Glove Size
Universal
Glove Length
14 in
Size- Alpha
Universal

Description

Zetex Glove, 14", White fiberglass,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.