Knit Gloves, Cut Level A1 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # S5DP-91-008

  • Zoro # G800919622


product price: $23.59
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5DP-91-008
Zoro #
G800919622
UPC #
781513658055
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
12 in
Thickness
15 gaugeuge
Glove Length Style
Extended Cuff
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S5DP91
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nitrile, Nylon
ANSI/ISEA Cut Grams
200 g
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Latex-Free
No
Hand Protection Style
Glove
Brand and Series
Mechanix Wear SpeedKnit(TM) S5DP91
Silicone-Free
No
Glove Liner Material
Nylon
Includes Red Palm
No
Waterproof
No
Reflective Backing
No
Insulated
No
Standards
ANSI/ISEA, CE Standards
Impact Protection Coverage
Fingers, Knuckles
Includes Pinch Point Protection
No
Low-Profile Impact Protection
Yes
Includes Pull Strap
No
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Includes Finger Fourchettes
No
ANSI/ISEA Puncture Level
2
EN 388 Impact Rated
Yes
Impact Protection Style
Low-Profile
Impact Glove Type
ANSI/ISEA, CE Standards
Lint-Free
No
Anti-Static
No
Includes Padded Palm
No
Inspection Glove Type
Hemmed
Rope Channel Reinforcement
No
Thumb Style
Straight
Includes
No
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Cut Load
200 g
High-Visibility
No
Reversible
No
Includes ID Panel
No
ANSI/ISEA Heat Level
Not Available
Glove Hand Style
Left and Right
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
3,000
EN 388 Rating
4121X
Knuckle Protection Material
TPR
Sold As
Pair
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Lime
Glove Features
Touchscreen Compatible
Palm Type
Coated
ANSI/ISEA Impact Force
9 kN
Cuff Color
High-Visibility Yellow
Hem Style
Finished
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.