Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A3 , Nitrile , Sandy , S 1 PR

  • Mfr # S2EP-33-007

  • Zoro # G908363549


product price: $11.19
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EP-33-007
Zoro #
G908363549
UPC #
781513659076
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit S2EP33
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Fabric Weight
18 gaugeuge
Sold As
Pair
Standards
ANSI, EN 388
ANSI/ISEA Abrasion Cycles
3,000
Cuff Color
Black, Blue
Insulated
No
Lint-Free
Yes
Knit Material Color
Blue
Double-Dipped
No
Palm Type
Coated
Glove Coating Color
Black
Finger Coverage
Full Finger
Hand Protection Style
Glove
Latex-Free
No
Palm Style
Grip-Coated
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Reversible
No
Hem Style
Finished
Glove Features
Cut Protection, Touchscreen Compatible
Silicone-Free
No
Touchscreen Compatible
Yes
EN 388 Rating
4X42C
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.