Knit Gloves, Cut Level A3 , Nitrile , Sandy , XL ( 10 ) 1 PR

  • Mfr # S2EP-33-010

  • Zoro # G008363524


product price:  $11.19
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2EP-33-010
Zoro #
G008363524
UPC #
781513659106
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit S2EP33
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Fabric Weight
18 gaugeuge
Sold As
Pair
Standards
ANSI, EN 388
Touchscreen Compatible
Yes
Hem Style
Finished
Hand Protection Style
Glove
Glove Features
Cut Protection, Touchscreen Compatible
Double-Dipped
No
Latex-Free
No
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Cuff Color
Black, Blue
EN 388 Rating
4X42C
Glove Coating Color
Black
Insulated
No
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
No
Knit Material Color
Blue
Lint-Free
Yes
Pairs per Package
1
Reversible
No
Palm Type
Coated
Finger Coverage
Full Finger
Palm Style
Grip-Coated
Includes Reinforced Thumb Crotch
Yes
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.