Knit Gloves, Cut Level A6 , Foam Nitrile , Sandy , XL 1 PR

  • Mfr # S45EE-58-010

  • Zoro # G110437045


product price:  $18.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S45EE-58-010
Zoro #
G110437045
UPC #
781513673027
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
12 in
Thickness
18 gauge

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit
Cuff Style
Elastic; Slip-On
Glove Materials
Acrylic, HPPE
Glove Construction
Seamless Knit
Fabric Weight
12 oz
Glove Lining Material
Acrylic, HPPE
Standards
ANSI, EN 388, EN 511
EN 388 Rating
3X42E
Insulated
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Knit Material Color
Black/Gray
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Fleece
Reversible
No
Latex-Free
Yes
Palm Type
Coated
Glove Hand Style
Left and Right
Double-Dipped
No
Silicone-Free
No
Glove Features
Cut Protection, Extended Cuff, Touchscreen Compatible
Glove Coating Color
Black
EN 511 Rating
20
Finger Coverage
Full Finger
Hem Style
Finished
Includes Finger Fourchettes
No
Lint-Free
No
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X42E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.