Zoro Homepage

Knit Gloves, Cut Level A7 , Dipped , Water-Based Polyurethane , Smooth , 7 1 PR

  • Mfr # S2EC-03-007

  • Zoro # G001701873


product price: $25.39
/pr

Key Features

Glove Size
7
ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EC-03-007
Zoro #
G001701873
UPC #
781513654255
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
12 in
Thickness
18 gauge
Glove Length Style
Extended Cuff
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S2EC03
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Tungsten Steel, Water-Based Urethane
ANSI/ISEA Cut Grams
4,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Latex-Free
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Reflective Backing
No
Includes Padded Palm
No
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
No
Silicone-Free
Yes
Insulated
No
ANSI/ISEA Puncture Level
Not Available
Lint-Free
No
ANSI/ISEA Needlestick Level
Not Tested
Cut-Resistance Coverage
Palm Side
Reversible
No
Glove Liner Material
HPPE, Tungsten Steel
Standards
ANSI/ISEA, CE Standards
Includes
No
Glove Hand Style
Left and Right
Glove Coating Color
Black
Waterproof
No
Inspection Glove Type
Hemmed
ANSI/ISEA Abrasion Cycles
3,000
High-Visibility
No
Impact Glove Type
ANSI/ISEA, CE Standards
ANSI/ISEA Cut Load
4,000 g
Includes Red Palm
No
EN 388 Rating
4X42F
Includes Double Palm
No
Includes Pinch Point Protection
No
EN 388 Impact Rated
Yes
Touchscreen Compatible
Yes
Brand and Series
Mechanix Wear SpeedKnit(TM) S2EC03
Includes ID Panel
No
Thumb Sweat Wipe
No
Anti-Static
No
Rope Channel Reinforcement
No
Thumb Style
Straight
Low-Profile Impact Protection
Yes
Cuff Color
Blue
Pairs per Package
1
Palm Type
Coated
Impact Protection Style
Low-Profile
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
Fabric Weight
15 oz
Minimum Temperature
Not Rated
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Features
Silicone-Free, Touchscreen Compatible
Hem Style
Finished
Glove Lining Material
HPPE, Tungsten Steel
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.