Zoro Homepage

Knit Gloves, Cut Level A7 , Dipped , Water-Based Polyurethane , Smooth , 8 1 PR

  • Mfr # S2EC-03-008

  • Zoro # G201074722


product price: $19.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EC-03-008
Zoro #
G201074722
UPC #
781513654262
Country of Origin
China

Dimensions

Glove Size
8
Glove Length
12 in
Thickness
18 gauge
Glove Length Style
Extended Cuff
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S2EC03
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Tungsten Steel, Water-Based Urethane
ANSI/ISEA Cut Grams
4,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Anti-Static
No
Silicone-Free
Yes
Inspection Glove Type
Hemmed
ANSI/ISEA Cut Load
4,000 g
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Lint-Free
No
Impact Glove Type
ANSI/ISEA, CE Standards
Latex-Free
No
Glove Liner Material
HPPE, Tungsten Steel
Thumb Style
Straight
Hand Protection Style
Glove
High-Visibility
No
Reflective Backing
No
ANSI/ISEA Puncture Level
Not Available
ANSI/ISEA Needlestick Level
Not Tested
Waterproof
No
Glove Hand Style
Left and Right
EN 388 Rating
4X42F
Includes
No
Includes Pinch Point Protection
No
EN 388 Impact Rated
Yes
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Cycles
3,000
Includes Finger Fourchettes
No
Low-Profile Impact Protection
Yes
Touchscreen Compatible
Yes
Standards
ANSI/ISEA, CE Standards
Includes Padded Palm
No
Includes Pull Strap
No
Insulated
No
Glove Coating Color
Black
Includes ID Panel
No
Includes Red Palm
No
Brand and Series
Mechanix Wear SpeedKnit(TM) S2EC03
Reversible
No
Finger Coverage
Full Finger
Hem Style
Finished
Knit Material Color
Blue
Pairs per Package
1
Double-Dipped
No
Palm Type
Coated
Glove Features
Silicone-Free, Touchscreen Compatible
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
Not Available
Fabric Weight
15 oz
Impact Protection Style
Low-Profile
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE, Tungsten Steel
Cuff Color
Blue
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products