Zoro Homepage

Knit Gloves, Cut Level A9 , Dipped , Water-Based Polyurethane , Smooth , 11 1 PR

  • Mfr # S2CC-06-011

  • Zoro # G701701852


product price: $25.79
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2CC-06-011
Zoro #
G701701852
UPC #
781513654347
Country of Origin
China

Dimensions

Glove Size
11
Glove Length
12 in
Thickness
13 gauge
Glove Length Style
Extended Cuff
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
SpeedKnit(TM) S2CC06
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Glass, HPPE, Tungsten Steel, Water-Based Urethane
ANSI/ISEA Cut Grams
6,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Includes Pull Strap
No
ANSI/ISEA Needlestick Level
Not Tested
Impact Glove Type
ANSI/ISEA, CE Standards
Touchscreen Compatible
Yes
Latex-Free
No
Thumb Style
Straight
ANSI/ISEA Puncture Level
Not Available
Glove Coating Color
Black
ANSI/ISEA Heat Level
Not Available
Includes Padded Palm
No
Includes Double Palm
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Waterproof
No
Low-Profile Impact Protection
Yes
Insulated
No
Includes ID Panel
No
Thumb Sweat Wipe
No
Includes Finger Fourchettes
No
Anti-Static
No
Silicone-Free
Yes
EN 388 Impact Rated
Yes
Reversible
No
Standards
ANSI/ISEA, CE Standards
Inspection Glove Type
Hemmed
Brand and Series
Mechanix Wear SpeedKnit(TM) S2CC06
EN 388 Rating
4X42F
ANSI/ISEA Abrasion Cycles
10,000
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Includes Red Palm
No
ANSI/ISEA Cut Load
6,000 g
High-Visibility
No
Lint-Free
No
Includes
No
Finger Coverage
Full Finger
Reflective Backing
No
Glove Liner Material
HPPE, Tungsten Steel
Includes Reinforced Thumb Crotch
No
Fabric Weight
15 oz
Hem Style
Finished
Palm Type
Coated
Pairs per Package
1
Minimum Temperature
Not Rated
Knit Material Color
Green
Glove Features
Silicone-Free, Touchscreen Compatible
Cuff Color
Green
Sold As
Pair
Impact Protection Style
Low-Profile
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Lining Material
HPPE, Tungsten Steel
Double-Dipped
No
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.