Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Knit Cuff, Black, L (10)

  • Mfr # S5DP-05-010

  • Zoro # G200919604


product price: $28.89
/pr

Key Features

Color
Black
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Heat Level
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5DP-05-010
Zoro #
G200919604
UPC #
781513657973
Country of Origin
China

Dimensions

Size
L (10)
Glove Length
12 in
Glove Length Style
Extended Cuff
Glove Size
10
Length
12 in
Thickness
15 ga
Size- Numeric
10

Details

Item
Knit Gloves
Color
Black
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Heat Level
Not Available
Includes Finger Fourchettes
No
Impact Protection Style
Standard
ANSI/ISEA Impact Level
1
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Level
A1
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Cycles
1,000
Reversible
No
Glove Insulation Material
Acrylic
Latex-Free
No
Glove Coating Color
Black
Glove Materials
Acrylic, Nitrile, Nylon
Lint-Free
No
Low-Profile Impact Protection
Yes
Silicone-Free
No
ANSI/ISEA Cut Load
200 g
Reflective Backing
No
Includes Red Palm
No
EN 388 Impact Rated
Yes
Impact Protection Coverage
Fingers, Knuckles
Series
SpeedKnit(TM) S5DP05
Hand Protection Style
Glove
EN 388 Rating
4242X
Inspection Glove Type
Hemmed
Includes ID Panel
No
Thumb Style
Straight
ANSI/ISEA Needlestick Level
Not Tested
Glove Coating Cover
Full
Anti-Static
No
Finger Coverage
Full Finger
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Level
3
Includes Double Palm
No
Includes Padded Palm
No
Glove Coating Coverage
Full
Touchscreen Compatible
Yes
Waterproof
No
Cut-Resistance Coverage
Palm Side
Includes Pinch Point Protection
No
Includes Pull Strap
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X
Sold As
Pair
Brand and Series
Mechanix Wear SpeedKnit(TM) S5DP05
Glove Liner Material
Brushed Acrylic, Nylon
Includes
No
Impact Glove Type
ANSI/ISEA, CE Standards
Glove Hand Style
Left and Right
Glove Coating Material
Nitrile
Water Resistant
No
Rope Channel Reinforcement
No
Coating Material
Nitrile
Knuckle Protection Material
TPR
High-Visibility
No
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Double-Dipped
No
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Needlestick Level - Palm
Not Available
Coating Type
Dipped
Palm Type
Coated
Glove Features
Touchscreen Compatible
Knit Material Color
Black
Cuff Color
Black
Knit Material
Acrylic
Glove Insulation Weight
10 g
Glove Lining Material
Brushed Acrylic, Nylon
Fabric Weight
15 oz
Pairs per Package
1
Oil-Resistant
Yes
Material
Acrylic, Nitrile, Nylon

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.