Zoro Homepage

Knit Gloves, Knit Cuff, Black, L (9)

  • Mfr # S5DP-05-009

  • Zoro # G100919599


product price: $28.89
/pr

Key Features

Color
Black
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Reflective Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5DP-05-009
Zoro #
G100919599
UPC #
781513657966
Country of Origin
China

Dimensions

Size
L (9)
Length
12 in
Thickness
15 ga
Glove Length
12 in
Glove Length Style
Extended Cuff
Glove Size
9
Size- Numeric
9

Details

Item
Knit Gloves
Color
Black
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Reflective Backing
No
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Palm Side
Glove Insulation Material
Acrylic
Low-Profile Impact Protection
Yes
Waterproof
No
Lint-Free
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X
ANSI/ISEA Puncture Level
3
Hand Protection Style
Glove
Glove Coating Coverage
Full
Coating Material
Nitrile
Includes Pinch Point Protection
No
Inspection Glove Type
Hemmed
Brand and Series
Mechanix Wear SpeedKnit(TM) S5DP05
Thumb Style
Straight
Includes ID Panel
No
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Load
200 g
Includes Red Palm
No
Sold As
Pair
EN 388 Rating
4242X
ANSI/ISEA Abrasion Cycles
1,000
Glove Materials
Acrylic, Nitrile, Nylon
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Needlestick Level
Not Tested
Impact Protection Style
Standard
Impact Glove Type
ANSI/ISEA, CE Standards
ANSI/ISEA Cut Level
A1
Glove Liner Material
Brushed Acrylic, Nylon
Includes Padded Palm
No
Series
SpeedKnit(TM) S5DP05
ANSI/ISEA Impact Level
1
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
Glove Coating Cover
Full
Impact Protection Coverage
Fingers, Knuckles
High-Visibility
No
Reversible
No
Thumb Sweat Wipe
No
Latex-Free
No
Glove Construction
Seamless Knit
Includes
No
Glove Coating Material
Nitrile
Includes Pull Strap
No
Knuckle Protection Material
TPR
Anti-Static
No
Glove Hand Style
Left and Right
Glove Coating Finish
Sandy
Water Resistant
No
Glove Coating Color
Black
Silicone-Free
No
Pairs per Package
1
Glove Lining Material
Brushed Acrylic, Nylon
Glove Insulation Weight
10 g
Coating Type
Dipped
Fabric Weight
15 oz
Double-Dipped
No
Glove Features
Touchscreen Compatible
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Impact Force
9 kN
Knit Material
Acrylic
Palm Type
Coated
Cuff Color
Black
Hem Style
Finished
Material
Acrylic, Nitrile, Nylon
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.