Knit Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, Black, M (8) 1 PR

  • Mfr # S5CP-08-008

  • Zoro # G000723005


product price:  $20.69
/pr

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5CP-08-008
Zoro #
G000723005
UPC #
781513657904
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga
Glove Length
11 in
Size- Numeric
8

Details

Item
Knit Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
CE, EN388
Glove Construction
Seamless Knit
Glove Material Color
Black/Gray
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Sold As
Pair
ANSI/ISEA Puncture Level
3
Cuff Style
Knit
Glove Liner Material
Unlined
Brand and Series
Mechanix Wear SpeedKnit M-PACT
Waterproof
No
Cut-Resistance Coverage
Full
Insulated
No
Water Resistant
No
Base Coating Coverage
Palm
Anti-Static
No
EN 388 Rating
4243D
ANSI/ISEA Cut Level
A4
Glove Hand Style
Left and Right
Latex-Free
No
ANSI/ISEA Impact Level
1
Low-Profile Impact Protection
Yes
Finger Coverage
Full Finger
Base Coating Material
Nitrile
Series
SpeedKnit M-PACT
Includes Pull Strap
No
Touchscreen Compatible
Yes
Glove Coating Color
Black
Glove Materials
HPPE, Nitrile, TPR, Tungsten Steel
Oil Resistant
No
Coating Type
Dipped
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Double-Dipped
No
ANSI/ISEA Impact Force
9 kN
Knuckle Protection Material
TPR
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Includes Finger Fourchettes
No
Glove Features
Touchscreen Compatible
Cuff Color
Black
Fabric Weight
15 oz
Impact Protection Style
Low-Profile
Knit Material Color
Gray
Knit Material
HPPE
Hem Style
Finished
ANSI/ISEA Abrasion Cycles
3,000
Hand Protection Style
Glove
Reversible
No
Pairs per Package
1

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.