Zoro Homepage

Knit Gloves, Sandy Palm, Compression, XS, 1 PR

  • Mfr # S2EC-06-006

  • Zoro # G213038668


product price: $11.99
/pr
Sold in multiples of 12 for $143.88

Key Features

Glove Size
XS
Glove Coating Coverage
Palm
Cuff Style
Compression
Standards
ANSI, EN 388, REACH Compliant
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EC-06-006
Zoro #
G213038668
UPC #
781513654644
Country of Origin
Multiple

Dimensions

Glove Size
XS
Size- Numeric
6
Thickness
18 ga
Size- Alpha
XS
Glove Length
10 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Compression
Standards
ANSI, EN 388, REACH Compliant
ANSI/ISEA Cut Level
A4
Sold As
Pair
Glove Coating Material
Polyurethane
Glove Coating Finish
Sandy
Series
S2EC06
ANSI/ISEA Abrasion Level
4
Glove Features
Dexterity, Silicone-Free, Touchscreen Compatible
Hand Protection Style
Glove
Knit Material
HPPE, Steel
Silicone-Free
Yes
Task and Chore Glove Style
Knit
Arc Flash PPE Category
2
EN 388 Rating
4X41D
Glove Construction
Knit
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Coating Color
Green
Finger Coverage
Full Finger
Cuff Color
Green
Pairs per Package
1
Reversible
No
Knit Material Color
Green
Latex-Free
Yes
Base Coating Material
Palm and Fingers
Insulated
No
ANSI/ISEA Abrasion Cycles
3,000
Lint-Free
No
Glove Hand Style
Left and Right
Glove Lining Material
Unlined
Fabric Weight
15 oz
Hem Style
Finished
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X41D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.