Zoro Homepage

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # S2EP-33-006

  • Zoro # G014705332


product price: $13.15
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388
Size- Numeric
6
Task and Chore Glove Style
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EP-33-006
Zoro #
G014705332
UPC #
781513663097
Country of Origin
China

Dimensions

Size- Numeric
6
Size- Alpha
XS
Thickness
18 ga
Glove Length
12 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Glove Coating Finish
Sandy
Touchscreen Compatible
Yes
Series
SpeedKnit S2EP33
Palm Type
Coated
Sold As
Pair
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit
EN 388 Rating
4X42C
Includes Reinforced Thumb Crotch
Yes
Glove Features
Cut Protection, Touchscreen Compatible
Knit Material
HPPE
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level
A3
Insulated
No
Latex-Free
No
Silicone-Free
No
Fabric Weight
18 gauge
Includes Finger Fourchettes
No
Knit Material Color
Blue
Glove Coating Color
Black
Cuff Color
Black, Blue
Base Coating Material
Neoprene; Nitrile
Palm Style
Grip-Coated
Lint-Free
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
3,000
Pairs per Package
1
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Double-Dipped
No
Reversible
No
Hem Style
Finished

Description

SpeedKnit S2EP-33 X-Small, Blue, 1 PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.