Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Elastic; Slip-On, 1 PR

  • Mfr # S2EC-33-006

  • Zoro # G316314010


product price: $17.99
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Elastic; Slip-On
Standards
ANSI, EN 388, OEKO-TEX 100, REACH Compliant
ANSI/ISEA Abrasion Level
4
Hem Style
Finished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EC-33-006
Zoro #
G316314010
UPC #
781513677636
Country of Origin
China

Dimensions

Glove Length
9.5 in
Size- Alpha
XS
Thickness
18 ga
Size- Numeric
6

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Elastic; Slip-On
Standards
ANSI, EN 388, OEKO-TEX 100, REACH Compliant
ANSI/ISEA Abrasion Level
4
Hem Style
Finished
Base Coating Coverage
Palm
Knit Material
HPPE, Steel
Finger Coverage
Full Finger
Series
SpeedKnit
Includes Finger Fourchettes
No
Insulated
No
Palm Type
Coated
Knit Material Color
Light Blue
Silicone-Free
Yes
EN 388 Rating
3X41D
Fabric Weight
0.18 lb
Touchscreen Compatible
Yes
Latex-Free
No
Hand Protection Style
Glove
Glove Coating Finish
Smooth
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A5
Glove Hand Style
Left and Right
Arc Flash PPE Category
2
Glove Coating Material
Urethane
Lint-Free
No
Double-Dipped
No
Glove Coating Color
Light Blue
Includes Reinforced Thumb Crotch
No
Reversible
No
Glove Features
Dexterity, Silicone-Free, Touchscreen Compatible
Glove Construction
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X41D, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.