Knit Gloves, Water-Based Polyurethane, Smooth, Palm, 4 Abrasion Level, Black, L (9) 1 PR

  • Mfr # S1DC-05-009

  • Zoro # G700919609


product price:  $6.35
/pr

Key Features

Color
Black
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1DC-05-009
Zoro #
G700919609
UPC #
781513654125
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
12 in
Glove Length Style
Extended Cuff
Inspection Glove Size
Men's L
Size- Numeric
9

Details

Item
Knit Gloves
Color
Black
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI/ISEA, CE Standards
Glove Construction
Seamless Knit
Series
SpeedKnit(TM) S1DC05
Insulated
No
Reflective Backing
No
Includes Padded Palm
No
Inspection Glove Type
Hemmed
Anti-Static
No
ANSI/ISEA Heat Level
Not Available
Water Resistant
No
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Puncture Level
Not Available
Glove Coating Color
Black
Touchscreen Compatible
Yes
Includes Pull Strap
No
Latex-Free
No
Glove Materials
Nylon, Water-Based Urethane
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level
Not Tested
Includes
No
Waterproof
No
Impact Glove Type
ANSI/ISEA, CE Standards
Brand and Series
Mechanix Wear SpeedKnit(TM) S1DC05
Reversible
No
Thumb Style
Straight
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
Glove Liner Material
Nylon
Cuff Style
Knit
Finger Coverage
Full Finger
High-Visibility
No
Includes ID Panel
No
Includes Pinch Point Protection
No
EN 388 Impact Rated
Yes
EN 388 Rating
4121X
Lint-Free
No
ANSI/ISEA Cut Level
Not Rated
Includes Double Palm
No
Low-Profile Impact Protection
Yes
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
ANSI/ISEA Impact Level
Not Available
Glove Material Color
Black
Oil Resistant
Yes
Includes Red Palm
No
Sold As
Pair
Coating Type
Dipped
ANSI/ISEA Needlestick Level - Palm
Not Available
Cuff Color
Black
Minimum Temperature
Not Rated
Knit Material Color
Black
Glove Features
Silicone-Free, Touchscreen Compatible
Hem Style
Finished
Double-Dipped
No
Pairs per Package
1
Glove Lining Material
Nylon
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon, Water-Based Urethane

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Water-Based Urethane, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.