Knit Gloves, Water-Based Polyurethane, Smooth, Palm, 4 Abrasion Level, Black, XL (10) 1 PR

  • Mfr # S1DC-05-010

  • Zoro # G100919605


product price:  $6.25
/pr

Key Features

Color
Black
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1DC-05-010
Zoro #
G100919605
UPC #
781513654132
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
12 in
Glove Length Style
Extended Cuff
Size- Numeric
10

Details

Item
Knit Gloves
Color
Black
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI/ISEA, CE Standards
Glove Construction
Seamless Knit
Waterproof
No
ANSI/ISEA Needlestick Level
Not Tested
Low-Profile Impact Protection
Yes
ANSI/ISEA Abrasion Cycles
3,000
Anti-Static
No
ANSI/ISEA Heat Level
Not Available
Cuff Style
Knit
Glove Hand Style
Left and Right
Brand and Series
Mechanix Wear SpeedKnit(TM) S1DC05
ANSI/ISEA Cut Level
Not Rated
Includes Pull Strap
No
Touchscreen Compatible
Yes
Glove Coating Color
Black
ANSI/ISEA Puncture Level
Not Available
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
Not Available
Glove Liner Material
Nylon
Glove Material Color
Black
Reflective Backing
No
High-Visibility
No
EN 388 Rating
4121X
Lint-Free
No
Oil Resistant
Yes
Thumb Style
Straight
Insulated
No
Inspection Glove Type
Hemmed
Includes
No
Sold As
Pair
Rope Channel Reinforcement
No
Includes Padded Palm
No
Latex-Free
No
Water Resistant
No
Reversible
No
Glove Materials
Nylon, Water-Based Urethane
Includes Pinch Point Protection
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Includes Double Palm
No
Includes ID Panel
No
Includes Red Palm
No
Series
SpeedKnit(TM) S1DC05
Impact Glove Type
ANSI/ISEA, CE Standards
Pairs per Package
1
Knit Material Color
Black
Glove Features
Silicone-Free, Touchscreen Compatible
ANSI/ISEA Needlestick Level - Palm
Not Available
Coating Type
Dipped
Cuff Color
Black
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material
Nylon, Water-Based Urethane
Palm Type
Coated
Glove Lining Material
Nylon
Hem Style
Finished

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Water-Based Urethane, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.