Zoro Homepage

Knit Sleeves, Blue, Universal, HPPE, PR

  • Mfr # SS2E-33

  • Zoro # G101775187


product price: $21.89
/pr

Key Features

Size
Universal
ANSI/ISEA Cut Level
A5
Color
Blue
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2E-33
Zoro #
G101775187
UPC #
781513658611
Country of Origin
China

Dimensions

Size
Universal
Thickness
18 ga
Sleeve Length
18 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A5
Color
Blue
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105, CE, EN388
ANSI/ISEA Abrasion Cycles
1,000
Sleeve Liner Material
HPPE/Tungsten Steel
Anti-Static
Anti-Static Not Included
Sleeve Style
Sleeve with Thumbhole
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
Cuff Style
Knit
Brand and Series
Mechanix Wear SpeedKnit(TM) SS2E33
Latex-Free
Latex-Free
Sleeve Construction
Cut and Sewn
ANSI/ISEA Cut Load
2200
Series
SpeedKnit(TM) SS2E33
EN 388 Rating
XX42D
Stitching Material
HPPE
Sleeve Type
Knit Cuff

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 18 ga, Sleeve Liner Material HPPE/Tungsten Steel, Sleeve Material HPPE, Color Blue, Size Universal, Series SpeedKnit(TM) SS2E33, Sleeve Features Not Applicable, Standards ANSI/ISEA 105, CE, EN388, Stitching Material HPPE, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating XX42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.