LDMP-C75 Mechanics Gloves, Leather Palm, Tan Pigskin Back, 9, Tan

  • Mfr # LDMP-C75-009

  • Zoro # G5912547


product price:  $52.65
/pr

Key Features

Color
Tan
Cuff Style
Hook-and-Loop
Palm Material
Leather
Application
Construction, Oil and Gas, Mining, Rigging, Manufacturing, Material Handling
Palm Construction
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDMP-C75-009
Zoro #
G5912547
UPC #
781513637937
Country of Origin
Multiple

Dimensions

Glove Size
9
Cuff Length
1 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Tan
Cuff Style
Hook-and-Loop
Palm Material
Leather
Application
Construction, Oil and Gas, Mining, Rigging, Manufacturing, Material Handling
Palm Construction
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388:2016 4X43 FP; ANSI A9
Cuff
Elastic
Closure Type
Slip-On
Back Material
Leather, TPR
Finger Style
Full Finger
Stitching Material
Cotton/Polyester
Lining
Tricot
ANSI/ISEA Cut Level
A9
Thumb Style
Keystone
Rope Channel Reinforcement
No
Water Resistant
No
ANSI/ISEA Puncture Force
100 N
Includes Padded Palm
No
Includes Pinch Point Protection
Yes
Series
LDMP-C75
Leather Color
Tan
Knuckle Protection Material
TPR
Windproof
No
ANSI/ISEA Impact Force
6.5 kN
Leather Glove Liner Type
Aramid Liner
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Reflective Backing
No
ANSI/ISEA Impact Level
2
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
Yes
EN 388 Rating
4X43FP
ANSI/ISEA Cut Load
7,300 g
Cuff Material
Leather
Oil Resistant
Yes
Includes Double Palm
No
Includes Red Palm
No
Glove Back Color
Tan
Glove Materials
Pigskin
Touchscreen Compatible
No
Includes Pull Strap
No
Includes ID Panel
No
Glove Backing Material
Tan Pigskin
Thumb Sweat Wipe
No
Glove Liner Material
Aramid
Impact Protection Style
Low-Profile
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Full
Waterproof
No
Internal Reinforcement Material
Para-Aramid
Leather Glove Style
Drivers
Brand and Series
Mechanix Wear LDMP-C75
Glove Cut
Gunn
Cuff Color
Tan
Glove Back Material
Pigskin
ANSI/ISEA Abrasion Level
Not Tested
Hand Protection Style
Glove
Leather Grade
Standard
ANSI/ISEA Puncture Level
3
High-Visibility
No
Glove Features
Pinch-Point Protection
Leather Coverage Style
Full Leather
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Leather Coverage Style Full Leather, Standards EN 388-4X43F, ANSI A9, ANSI 138 2, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Hook-and-Loop, Glove Liner Material Aramid, Leather Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.