Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # NSIND-91-010

  • Zoro # G205748148


product price: $46.69
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSIND-91-010
Zoro #
G205748148
UPC #
781513666210
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Cuff Length
4 in
Size - Numeric
10

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
ANSI/ISEA Cut Grams
2,200 g
Glove Construction
Cut and Sewn
Standards
ANSI 105, ANSI/ISEA, ASTM, EN388
Glove Features
High-Visibility, Padded Knuckles
Leather Grade
Standard
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
4X43E
Cuff Material
Leather
Palm Material
Durahide Leather
Insulated
No
ANSI/ISEA Needlestick Level - Fingertips
2
Thumb Style
Keystone
Includes Double Palm
No
Stitching Material
Tricot
Oil-Resistant
No
Finger Coverage
Full Finger
Leather Palm Process
Grain
Leather Glove Style
Work
ANSI/ISEA Needlestick Force - Fingertips
6 N
Palm Color
Gray
Glove Back Material
Leather
Glove Cut
Gunn
ANSI/ISEA Needlestick Force - Palm
6 N
EN 388 Impact Rated
No
Knuckle Protection Material
EVA padding
Leather Coverage Style
Full Leather
Glove Back Color
Yellow
Hand Protection Style
Glove
Glove Lining Material
High-Tensile Strength Fibers
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level - Palm
2
Cuff Color
Yellow
Sold As
Pair
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
2,200 g
Palm Style
Single Layer
Reflective Backing
Yes

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, ANSI/ISEA, ASTM, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.