Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # NSIND-91-012

  • Zoro # G905748127


product price: $36.71
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSIND-91-012
Zoro #
G905748127
UPC #
781513666234
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Cuff Length
4 in
Size - Numeric
12

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
ANSI/ISEA Cut Grams
2,200 g
Glove Construction
Cut and Sewn
Glove Back Material
Leather
Oil-Resistant
No
Glove Hand Style
Left and Right
Leather Glove Style
Work
ANSI/ISEA Needlestick Level - Palm
2
ANSI/ISEA Needlestick Level - Fingertips
2
EN 388 Impact Rated
No
Glove Back Color
Yellow
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Thumb Style
Keystone
Insulated
No
ANSI/ISEA Cut Load
2,200 g
Includes Double Palm
No
Finger Coverage
Full Finger
Glove Features
High-Visibility, Padded Knuckles
Leather Grade
Standard
Sold As
Pair
Pairs per Package
1
Cuff Color
Yellow
Knuckle Protection Material
EVA padding
Palm Color
Gray
Standards
ANSI 105, ANSI/ISEA, ASTM, EN388
Cuff Material
Leather
Glove Lining Material
High-Tensile Strength Fibers
ANSI/ISEA Needlestick Force - Fingertips
6 N
Includes Reinforced Thumb Crotch
Yes
Leather Palm Process
Grain
ANSI/ISEA Needlestick Force - Palm
6 N
Reflective Backing
Yes
Stitching Material
Tricot
Palm Material
Durahide Leather
Palm Style
Single Layer
EN 388 Rating
4X43E
Leather Coverage Style
Full Leather
Glove Cut
Gunn

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, ANSI/ISEA, ASTM, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.