Zoro Homepage

Leather Gloves, Cut Level A5 , M (9) 1 PR

  • Mfr # NSIND-91-009

  • Zoro # G405748085


product price: $46.69
/pr

Key Features

Glove Size
M (9)
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSIND-91-009
Zoro #
G405748085
UPC #
781513666203
Country of Origin
Multiple

Dimensions

Glove Size
M (9)
Cuff Length
4 in
Size - Numeric
9

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
ANSI/ISEA Cut Grams
2,200 g
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Back Color
Yellow
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Glove Cut
Gunn
Leather Palm Process
Grain
Cut-Resistance Coverage
Full
Glove Lining Material
High-Tensile Strength Fibers
Oil-Resistant
No
Pairs per Package
1
ANSI/ISEA Needlestick Level - Fingertips
2
Glove Features
High-Visibility, Padded Knuckles
Thumb Style
Keystone
Insulated
No
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Glove Back Material
Leather
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Force - Palm
6 N
ANSI/ISEA Cut Load
2,200 g
Includes Double Palm
No
Sold As
Pair
Cuff Color
Yellow
Palm Material
Durahide Leather
Cuff Material
Leather
ANSI/ISEA Needlestick Force - Fingertips
6 N
Reflective Backing
Yes
Palm Color
Gray
ANSI/ISEA Needlestick Level - Palm
2
Knuckle Protection Material
EVA padding
Stitching Material
Tricot
Leather Glove Style
Work
EN 388 Rating
4X43E
Leather Grade
Standard
Standards
ANSI 105, ANSI/ISEA, ASTM, EN388

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, ANSI/ISEA, ASTM, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.