Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A6 , 2XL 1 PR

  • Mfr # LDDH-X75-010

  • Zoro # G705747894


product price: $33.25
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Black , Tan
Series
LDDH-X75
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDDH-X75-010
Zoro #
G705747894
UPC #
781513659038
Country of Origin
Philippines

Dimensions

Glove Size
2XL
Cuff Length
1 in
Size - Numeric
10

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Black , Tan
Series
LDDH-X75
Cuff Style
Elastic
Glove Materials
Leather
ANSI/ISEA Cut Grams
3,000 g
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Finger Coverage
Full Finger
Hand Protection Style
Glove
Leather Palm Process
Grain
Glove Lining Material
High-Tensile Strength Fibers
Sold As
Pair
Palm Color
Black
ANSI/ISEA Needlestick Force - Palm
6 N
ANSI/ISEA Needlestick Force - Fingertips
6 N
Stitching Material
Tricot
ANSI/ISEA Needlestick Level - Palm
2
Glove Back Material
Leather
Leather Glove Style
Drivers
Leather Coverage Style
Full Leather
Insulated
No
Cuff Color
Black/Tan
Reflective Backing
No
EN 388 Rating
3X42E
ANSI/ISEA Puncture Force
149 N
Leather Grade
Standard
Palm Style
Single Layer
Thumb Style
Keystone
Glove Cut
Gunn
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level - Fingertips
2
Glove Back Color
Tan
EN 388 Impact Rated
No
Palm Material
Durahide Leather
Oil-Resistant
No
Pairs per Package
1
Cut-Resistance Coverage
Full
Standards
ANSI, EN388
Cuff Material
Leather
Includes Double Palm
No
ANSI/ISEA Cut Load
3,000 g

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, General Purpose, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Elastic, Glove Liner Material High-Tensile Strength Fibers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.