Leather Gloves, Cut Level A6 , XL ( 11 ) 1 PR

  • Mfr # LDDH-X75-011

  • Zoro # G105748033


product price: $33.25
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Black , Tan
Series
LDDH-X75
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDDH-X75-011
Zoro #
G105748033
UPC #
781513659052
Country of Origin
Philippines

Dimensions

Glove Size
XL ( 11 )
Cuff Length
1 in
Size - Numeric
11

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Black , Tan
Series
LDDH-X75
Cuff Style
Elastic
Glove Materials
Leather
ANSI/ISEA Cut Grams
3,000 g
Glove Construction
Cut and Sewn
ANSI/ISEA Needlestick Level - Palm
2
Glove Lining Material
High-Tensile Strength Fibers
Glove Back Material
Leather
Glove Hand Style
Left and Right
Glove Back Color
Tan
ANSI/ISEA Puncture Force
149 N
Hand Protection Style
Glove
Cuff Color
Black/Tan
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
4
Thumb Style
Keystone
ANSI/ISEA Needlestick Level - Fingertips
2
Standards
ANSI, EN388
Stitching Material
Tricot
Leather Palm Process
Grain
Oil-Resistant
No
Glove Cut
Gunn
EN 388 Impact Rated
No
Cuff Material
Leather
Palm Material
Durahide Leather
ANSI/ISEA Cut Load
3,000 g
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Palm Color
Black
Pairs per Package
1
ANSI/ISEA Needlestick Force - Palm
6 N
EN 388 Rating
3X42E
Palm Style
Single Layer
Insulated
No
Sold As
Pair
Reflective Backing
No
Includes Double Palm
No
ANSI/ISEA Needlestick Force - Fingertips
6 N
Leather Grade
Standard

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, General Purpose, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Elastic, Glove Liner Material High-Tensile Strength Fibers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.