This item is Discontinued.

Mechanix Wear Leather Gloves, Cut Level A9 , Uncoated , 10 1 PR LDMP-X95-010

Leather Gloves, Cut Level A9 , Uncoated , 10 1 PR (Discontinued)

  • Mfr # LDMP-X95-010
  • Zoro # G3722477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDMP-X95-010
Zoro #
G3722477
UPC #
781513650103
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
11 in
Cuff Length
1 in

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
Not Tested
Series
LDMP-X95
Cuff Style
Shirred Slip-On
Glove Materials
Pigskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Stitching Material
Cotton/Polyester
Standards
ANSI, ANSI/ISEA 138, CE, EN 13594, EN 388: 2016, EN511:2006
Thumb Style
Keystone
ANSI/ISEA Puncture Level
3
Glove Cut
Gunn
Glove Back Material
Pigskin
ANSI/ISEA Puncture Force
100 N
Glove Hand Style
Left and Right
Palm Material
Pigskin
Insulated
Yes
Latex-Free
Yes
Silicone-Free
Yes
Cut-Resistance Coverage
Full
ANSI/ISEA Needlestick Level
Not Tested
Internal Reinforcement Material
Para-Aramid
Touchscreen Compatible
No
ANSI/ISEA Cut Load
7,300 g
Glove Liner Material
Aramid
Brand and Series
Mechanix Wear DuraHide M-Pact
Includes Pull Strap
No
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Glove Insulation Material
PrimaLoft(R)
Low-Profile Impact Protection
Yes
Includes Pinch Point Protection
Yes
Includes Red Palm
No
Waterproof
No
Water Resistant
No
Leather Glove Liner Type
Aramid Liner with PrimaLoft(R) Insulation
Impact Protection Style
Low-Profile
Includes Keypad Nib
No
EN 388 Rating
4X43FP
Windproof
No
Reflective Backing
No
Includes Padded Palm
No
Leather Color
Tan
Includes Double Palm
No
Rope Channel Reinforcement
No
Glove Back Color
Tan
Leather Glove Style
Drivers
EN 388 Impact Rated
Yes
Impact Glove Type
ANSI Rated, CE Rated
Cuff Color
Tan
Knuckle Protection Material
TPR
Cuff Material
Leather
Oil Resistant
Yes
Includes ID Panel
No
ANSI/ISEA Impact Force
6.5 kN
Leather Grade
Standard
Finger Coverage
Full Finger
High-Visibility
No
Hand Style
Left and Right
Oil-Resistant
Yes
Glove Features
Pinch-Point Protection
ANSI/ISEA Cut Level (Coverage)
A9 - Full
Stitching Type
Standard
Minimum Temperature
Not Rated
Glove Palm Material
Pigskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Standards ANSI, ANSI/ISEA 138, CE, EN 13594, EN 388: 2016, EN511:2006, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material PrimaLoft(R), Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.