Leather Gloves, Slip-On Cuff, Keystone Thumb, Full Finger, 12, 1 PR

  • Mfr # MCLD-X00-012

  • Zoro # G410070355


product price:  $45.45
/pr

Key Features

Glove Size
12
Thumb Style
Keystone
Glove Liner Material
HPPE, Aramid, Spandex
Cuff Style
Slip-On
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLD-X00-012
Zoro #
G410070355
UPC #
781513668603
Country of Origin
Philippines

Dimensions

Glove Size
12
Size- Numeric
12
Glove Length
12 in
Size- Alpha
2XL
Cuff Length
2 in

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
HPPE, Aramid, Spandex
Cuff Style
Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Color
White
Sold As
Pair
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
6
Cuff Color
White
Cuff Material
Leather
Insulated
No
Leather Palm Process
Grain
Standards
ANSI, EN388
Glove Back Material
Cowhide
ANSI/ISEA Cut Level
A9
Palm Material
Leather
Glove Hand Style
Left and Right
Stitching Material
Polyester
Glove Coating Material
Uncoated
Glove Back Color
White
Palm Style
Single Layer
EN 388 Impact Rated
Yes
Glove Construction
Cut and Sewn
Reflective Backing
No
Glove Coating Coverage
Uncoated
ANSI/ISEA Impact Force
6.5 kN
Hand Protection Style
Glove
Series
Max Cut X00
EN 388 Rating
3X43F
Pairs Per Package
1
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
Oil-Resistant
No
Includes Double Palm
No
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
20,000
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Load
6,000 g
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, General Purpose, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.