Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Impact Glove, L, PR

  • Mfr # LMP-75-010

  • Zoro # G6258380


product price: $36.99
/pr

Key Features

Palm Material
Pigskin
Standards
EN 388-2016
Insulated
No
Knuckle Padding Material
TPR
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-75-010
Zoro #
G6258380
UPC #
00781513645659
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Mechanics Gloves
Palm Material
Pigskin
Standards
EN 388-2016
Insulated
No
Knuckle Padding Material
TPR
Color
Brown
Cuff
Hook-and-Loop
Glove Back Material
TPR
Leather Palm Type
Full
Stitching Material
Nylon
Hand
Left and Right
Glove Hand Style
Left and Right
Series
LMP-75
ANSI/ISEA Puncture Level
1
ANSI/ISEA Puncture Force
20 N
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Latex-Free
No
Touchscreen Nib
No
Low-Profile Impact Protection
Yes
Glove Construction
Cut and Sewn
Impact Protection Style
Standard
Reinforcement Coverage
Reinforced Thumb
Waterproof
No
Finger Coverage
Full Finger
Impact Glove Type
CE Rated
Glove Materials
TPR/TrekDry(R)/Leather
Water Resistant
No
Includes Heat Pack Pocket
No
EN 388 Impact Rated
Yes
Touchscreen Compatible
No
Glove Material Color
Brown
Includes ID Panel
Yes
Thumb Sweat Wipe
No
Glove Liner Material
Unlined
Knuckle Protection Material
TPR
Includes Pull Strap
Yes
Includes Keypad Nib
No
Reflective Backing
No
Palm Style
Single Layer
Glove Features
ID Panel, Padded Knuckles, Reinforced Thumb Crotch
Includes Double Palm
No
Anti-Static
No
Includes Padded Palm
Yes
Windproof
No
Impact Protection Coverage
Knuckles
Includes Pinch Point Protection
Yes
Brand and Series
Mechanix Wear M-Pact(R) LMP-75
Includes Red Palm
No
Cuff Style
Hook-and-Loop
EN 388 Rating
4111XP
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 4111XP, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.