LFF-75 Mechanics Gloves, Leather Palm, TrekDry Back, 9, Brown

  • Mfr # LFF-75-009

  • Zoro # G5911941


product price:  $24.79
/pr

Key Features

Color
Brown
Cuff Style
Shirred Slip-On
Glove Length
8 3/4 in
Palm Material
Leather
Application
General Work, Construction, Carpentry, DIY Home Improvement, Woodwork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFF-75-009
Zoro #
G5911941
UPC #
781513631430
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Shirred Slip-On
Palm Material
Leather
Application
General Work, Construction, Carpentry, DIY Home Improvement, Woodwork
Palm Construction
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388:2016 4111X
Closure Type
Slip-On
Finger Style
Full Finger
Knuckle Padding Material
None
Lining
Tricot
Thumb Style
Keystone
Cuff
Elastic
Back Material
Form-Fitting Trek Dry(R)
Stitching Material
Nylon
Palm Style
Single Layer
ANSI/ISEA Puncture Level
1
Cut-Resistance Coverage
Palm Side
Water Resistant
No
Glove Features
Pull Strap, Reinforced Thumb Crotch
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
20 N
Includes Pull Strap
Yes
Series
LFF-75
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Material
TrekDry(R)
Rope Channel Reinforcement
No
Reflective Backing
No
Includes Double Palm
No
Brand and Series
Mechanix Wear Mechanix Wear LFF-75
Includes Red Palm
No
Includes Heat Pack Pocket
No
Glove Safety Features
Form-fitting TrekDry(R) material keeps working hands cool and comfortable. DuraHide leather thumb reinforcement. Pinched fingertip construction improves fingertip strength and durability. Anatomically designed two-piece palm eliminates material bunching in the palm. DuraHide(R) leather protects your palm with extreme abrasion resistance. Machine washable.
Glove Liner Material
Tricot
Thumb Sweat Wipe
No
Anti-Static
No
Includes ID Panel
No
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Touchscreen Nib
No
Touchscreen Compatible
No
EN 388 Rating
4111X
Silicone-Free
No
Glove Materials
TrekDry(R)/Leather
Windproof
No
Latex-Free
No
Reinforcement Coverage
Reinforced Thumb
Includes Padded Palm
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Pigskin
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4111X, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.