Shop MECHANIX WEAR

LFR-75 Mechanics Gloves, Leather Palm, TrekDry Back, 12, Brown

  • Mfr # LFR-75-012
  • Zoro # G5906113

product price: 
$
34.29
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Leather
Application
Construction, Carpentry, Framing, Home Improvement, Roofing, Woodworking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LFR-75-012
Zoro #
G5906113
UPC #
781513632963
Country of Origin
Multiple
Item
Mechanics Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Leather
Application
Construction, Carpentry, Framing, Home Improvement, Roofing, Woodworking
Palm Construction
Padded
Finger Coverage
Partial Finger
Insulated
No
Standards
CE, EN388:2016 4111XP
Closure Type
Hook-and-Loop
Cuff
Hook-and-Loop
Thumb Style
Wing
Lining
Tricot
Back Material
Form-Fitting Trek Dry(R)
Knuckle Padding Material
TPR Impact-Resistant
Finger Style
Half Finger
Stitching Material
Nylon
ANSI/ISEA Puncture Force
20 N
Glove Features
Knuckle Padding, Padded Palm
Touchscreen Compatible
No
Glove Back Material
TrekDry(R)
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Glove Materials
TPR/TrekDry(R)/Leather
Brand and Series
Mechanix Wear M-Pact(R) LFR-75
ANSI/ISEA Puncture Level
1
Includes Pinch Point Protection
No
Includes Heat Pack Pocket
No
Silicone-Free
No
Glove Construction
Cut and Sewn
Touchscreen Nib
No
Cut-Resistance Coverage
Palm Side
Glove Safety Features
Form-fitting TrekDry(R) helps keep your hands cool and comfortable. Patented Impact Guard protects the first knuckle with EVA foam padding. Fingerless design frees your thumb, index and middle finger to provide optimal control. Thermoplastic Rubber (TPR) impact protection. DuraHide(R) leather palm provides extreme abrasion resistance. D3O(R) palm padding absorbs impact and vibration. Machine washable leather.
Impact Glove Type
CE Rated
EN 388 Impact Rated
Yes
Windproof
No
Impact Protection Style
Standard
Anti-Static
No
Latex-Free
No
Series
LFR-75
Includes Keypad Nib
No
EN 388 Rating
4111XP
Thumb Sweat Wipe
No
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
No
Includes ID Panel
No
Reflective Backing
No
Palm Style
Padded
Knuckle Protection Material
TPR
Includes Red Palm
No
Rope Channel Reinforcement
No
Includes Padded Palm
Yes
Glove Liner Material
Tricot
Water Resistant
No
Includes Pull Strap
Yes
Includes Double Palm
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Back Color
Brown
Oil-Resistant
No
Glove Backing Material
TrekDry
Glove Palm Material
Pigskin
Glove Lining Material
Tricot
Front Closure
Hook-and-Loop
Wire Color
Brown

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 4111XP, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.